Abbotsford
gefic697mem731

EMERSON IC697MEM731 32-Bit 128KB CMOS Expansion Memory

Inventory
Unavailable for order
Manufacturer:EMERSON
Manufacturer #:IC697MEM731

Description

This memory must be used to provide logic and data memory in the PLC CPU 780/781/782/788/789 Central Processor Unit modules. It is installed as a daughter board and resides in the same slot as the module it serves. This board is required for proper operation of these CPUs since the base board contains no RAM memory. Memory is retained in the event of power loss by the battery on the base board housing. Flash memory is retained in the event of a power loss with or without the battery connected. Logic program memory is continually error-checked by the PLC CPU as a background task. Memory parity errors are reported to the PLC CPU when they occur.

Specifications

Brand Name GE Item Name CMOS Expansion Memory Module
Type 32-Bit Memory 128 KB

Packages

1 - UNIT - 1