![gefic697mem733](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/228932284.jpg?preset=medium)
EMERSON IC697MEM733 9070 EXP RAM 256kb CMOSUSED W 78X CPUS
Description
This memory must be used to provide logic and data memory in the PLC CPU 780/781/782/788/789 Central Processor Unit modules. It is installed as a daughter board and resides in the same slot as the module it serves. This board is required for proper operation of these CPUs since the base board contains no RAM memory. Memory is retained in the event of power loss by the battery on the base board housing. Flash memory is retained in the event of a power loss with or without the battery connected.
Specifications
Brand Name | GE | Item Name | CMOS Expansion Memory Module |
Type | 32-Bit | Memory | 256 KB |
Packages
1 - UNIT - 1 |