Abbotsford
dahdhpfm112

DAHUA DH-PFM112 64GB 48MB/s Class 10 UHS-I SD Card

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:DH-PFM112

Description

PRODUCT FEATURES:- Use TLC storage medium, cost-effective; - High transmission speed, to be a higher class UHS-I, at least to be 10MB/s; - High adaptability, water-proof, shock-proof, X-ray proof, high and low temperature resistance, etc. - Wide application, be applied on the scenarios which will be light storage in the consumer products, relatively low video intensity or used in the relatively simple environment.

Specifications

Brand Name Dahua Item Name Micro SD Card
Type Cost-Effective, Shockproof, Waterproof Size 15 mm L x 11 mm W x 1 mm H
Color Gray/Red Memory Size 64 GB
Data Transfer Rate 48 Mbps Reading Speed, 20 Mbps Writing Speed For Use With Micro SDHC, Micro SDXC, Micro SDHC UHS-I and Micro SDXC UHS-I, Especially DAHUA IP Camera
Standards CE Certified, FCC Approved

Packages

1 - UNIT - 1 560 - UNIT - 560