![cthswd48mf2](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/314126898.jpg?preset=medium)
EATON SWD4-8MF2 8 Pin Eaton Cutler-Hammer SmartWire-DT Blade Terminal, Black
Description
Blade terminal for connecting the ribbon cable to the gateway, power feeder module, coupling, bus termination resistor.
Specifications
Brand Name | Cutler Hammer | Item Name | Blade Terminal |
Type | 8-Pole | Series | SmartWire DT |
Connection Type | Ribbon Cable, Socket | Dimensions | 22.5 mm W x 17.5 mm D x 9.5 mm H |
Temperature Rating | -40 to 105 °C | Color | Black |
For Use With | Intelligent Wiring System | Standards | CSA Certified, UL Listed, CE Certified |
Application | Automation and Logic Control Equipment | UPC | 786685879628 |
Packages
1 - UNIT - 1 |