EATON SWD4-8SFF2-5 Eaton Cutler-Hammer SmartWire-DT Coupling Via Blade Terminal SWD4-8MF 2, White
Description
Coupling blade terminal.
Specifications
Brand Name | Eaton | Item Name | Coupling |
Type | Device Plug | Dimensions | 48.4 x 34.3 x 10.15 mm |
For Use With | EU5C-SWD, EU5E-SWD, M22-SWD, SWD4-8SFF2-5 Terminals | Standards | IEC/EN 61131-2 EN 50178 |
Application | For 8 Pin Blade Terminal | UPC | 786685879642 |
Packages
1 - UNIT - 1 |