![cthswd4rc810](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/314126905.jpg?preset=medium)
EATON SWD4-RC8-10 Eaton Cutler-Hammer SmartWire-DT Terminating Resistor, White
Description
Network terminator for connecting each SmartWire-DT line.
Specifications
Brand Name | Eaton | Item Name | Terminating Resistor |
Type | Cylindrical | Voltage Rating | 600 VAC |
Amperage Rating | 10 A | Color/Finish | Black |
Dimensions | 48.5 mm W x 10 mm D x 34.5 H | Temperature Rating | -25 to 55 °C |
Load Rating | 100 kA | For Use With | SmartWire-DT 8-Pole Flat Band Conductor |
Standards | IEC/EN 61131-2, EN50178, IP20, IEC/EN 60529, IEC/EN 61131-2:2008, IEC/EN 60068-2-27, IEC/EN 60068-2-31, IEC/EN 60068-2-32, IEC/EN 61131-2:2008, Level 1, Level 3, IEC/EN 60068-2-30, EN55011 Class A, UL Listed, CSA Certified, CE, UL 248-14 | Application | For Terminating the End of the Network on a Flat Cable |
UPC | 786685879673 |
Packages
1 - UNIT - 1 |