![cthxiocterm18t](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/305283135.jpg?preset=medium)
EATON XIOC-TERM-18T 18-Pin Eaton Cutler-Hammer Connector with Spring-Cage Trminal for Digital or Analog I/O
Description
Spring terminal for use with digital and analog I/O modules.
Specifications
Brand Name | Eaton | Item Name | Connection Terminal |
Number of Poles | 18 | Conductor Size | 0.34 - 1 mm² |
Terminal Type | Plug-in Tension Spring | Dimensions | 5 in L x 1.2 in W x 4.9 in H |
For Use With | XC100/200, XIOC Module, XC Series Programmable Logic Controllers | Standards | CSA Certified, UL Listed, RoHS Compliant |
UPC | 015082581040 |
Packages
1 - UNIT - 1 |