![cthxtcpubat1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/305283345.jpg?preset=medium)
EATON XT-CPU-BAT1 1/2AA 3.6V Eaton Cutler-Hammer Lithium Battery for XC100/200, Blue
Description
Battery for real-time clock XC600/400 for back-up of real-time clock and retentive data of the MFD4.
Specifications
Brand Name | Cutler Hammer | Item Name | Battery |
Chemical System | Lithium | Nominal Voltage | 3.6 V |
Battery Size | 1/2 AA | Dimensions | 0.9 in L x 1.2 in W x 0.6 in H |
For Use With | MFD4 Display Unit | Standards | UL508, CSA-C22.2 No. 0-M, CSA-C22.2 No. 142-M, CE Certified |
Application | Automation and Logic Control Equipment, Back-up of Real-Time Clock and Retentive Data | UPC | 015082562094 |
Packages
1 - UNIT - 1 |