Abbotsford
cthxv44012tsb110

EATON XV-440-12TSB-1-10 12.1" 24VDC Eaton Cutler-Hammer Touch Panel, Metallic

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:XV-440-12TSB-1-10

Description

The XVS400 compact devices can be adapted to the world‘s leading automation systems. The Profibus Master interface provided and the robust infra-red touch make the XVS devices highly flexible alternatives for the visualization and automation world. With versatile Ethernet and USB interfaces as well, these products offer the most advanced networking options. Devices with color screens and a screen diagonal of 5.7“ to 12.1“ are available. The integral IEC 61131-3 compliant PLC supports all the programming languages of the standard including structured text and sequential function chart for the optimum implementation of the control task.

Specifications

Brand Name Eaton Item Name Touch Panel
Type HMI-PLC Voltage Rating 24 VDC
Display 12.1 in TFT SVGA Color Display Port Type (1) Ethernet 100Base-TX/10Base-T, (1) RS232, (1) CAN, (2) USB Host, (1) USB Device
Series XV400 Overall Width 361 mm
Overall Depth 88 mm Overall Height 279 mm
Memory Storage 64 MB Material Metal
Temperature Rating 0 - 50 °C Standards CE Certified, CSA-C22.2 No. 60950-1, IEC/EN 61131-2, UL 60950-01
UPC 784651322659

Packages

1 - UNIT - 1