5.7" TFT Eaton Cutler-Hammer Resistive Touch Screen HMI-PLC XV Operator Interface
Description
XV HMI-PLC SmartWire-DT controller for use with XSoft-CoDeSys-3 with integrated EtherNet/IP scanner.
Specifications
Brand Name | Eaton | Item Name | Touch Display with Integrated PLC |
Type | HMI-PLC 2 Generation | Voltage Rating | 24 VDC |
Display | 5.7 in TFT VGA Resistive Touch | Port Type | RS485/Ethernet/USB/PROFIBUS/SmartWire-DT |
Series | XV | Overall Width | 170 mm |
Overall Depth | 34 mm | Overall Height | 130 mm |
Memory Storage | 64 MB | Material | Plastic |
Color | Gray | Temperature Rating | 0 - 50 °C |
Standards | CE Certified, cULus Listed, RoHS Compliant, UL Listed | Application | For OEM Applications |
UPC | 640130097619 |
Packages
1 - UNIT - 1 |