EATON 7.0 inch TFT Eaton Cutler-Hammer Resistive Touch Screen HMI-PLC XV Operator Interface
Description
XV HMI-PLC SmartWire-DT controller for use with XSoft-CoDeSys-3 with integrated EtherNet/IP scanner.
Specifications
Brand Name | Eaton | Item Name | Touch Panel with Integrated PLC |
Voltage Rating | 24 VDC | Display | 7 in TFT LED |
Port Type | Ethernet, RS-485, USB, Profibus/MPI | Overall Width | 210 mm |
Overall Depth | 33 mm | Overall Height | 135 mm |
Memory Storage | 64 MB | Material | Plastic |
Color | Gray | Temperature Rating | 0 - 50 °C |
Standards | UL 508, cUL Listed | UPC | 640130097633 |
Packages
1 - UNIT - 1 |