![cthxv152d610tvrc10](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/305301601.jpg?preset=medium)
EATON 10.4 inch TFT Eaton Cutler-Hammer Programmable Controller- Touch Screen Metal
Description
The XV150 devices impress with the nominal installation depth, the rugged metal case and the comprehensive basic equipment: Display sizes 5,7'', 8,4'' and 10,4''. Nominal installation depth. Mounting compatible with XV400 devices. USB-Host, Ethernet and RS232 interface on board. Communication interfaces onboard depending on the type: RS485, Profibus and CAN.
Specifications
Brand Name | Eaton | Item Name | HMI PLC Touch Panel |
Type | XV100 | Voltage Rating | 24 VDC |
Display | TFT LED | Overall Width | 2.083 in |
Overall Depth | 8.332 in | Overall Height | 6.131 in |
Memory Storage | 64 MB | Material | Metal |
Temperature Rating | 0 - 50 °C | Includes | USB Host and RS232, RS485, CAN Interface, Ethernet |
Standards | cULus, UL Listed, RoHS Compliant, CE Certified, IEC/EN 60529, EN50178, VBG 4, DNV GL Approved, EN 61000-6-2, EN 61000-6-4, EN 61131-2, EN 50178, EN 61131-2, EN 60950, UL 60950, IEC/EN 60079-0, IEC/EN 61241-0, IEC/EN 61241-1, IEC/EN 60950, UL 508, EN 50178, IEC/EN 61131-2, CE IEC/EN 61000-6-2, IEC/EN 61000-6-4, IEC/EN 61131-2, IEC/EN 61000-6-3 | UPC | 640130097251 |
Packages
1 - UNIT - 1 |