Eaton Cutler-Hammer for Ram Real Time Clock for PS4-100
Description
Battery use for buffering the RAM and the real-time clock, typical storage life 5 years.
Specifications
Brand Name | Eaton | Item Name | Battery |
Type | Battery | Shelf Life | 5 yr |
Dimensions | 0.9 in x 1.2 in x 0.6 in | For Use With | Buffering the RAM and the Real-Time Clock |
Application | Commercial, Institutional Buildings and Structures | UPC | 015080498227 |
Packages
1 - UNIT - 1 |