EMERSON IC693CHS391 Series 90-30 10-Slot CPU Baseplate
Description
420mA 5VDC 17.44"x5.12"x5.59" CPU Baseplate
Specifications
Brand Name | Emerson | Item Name | 10-Slot Expansion CPU Baseplate |
Amperage Rating | 420 mA at 5 VDC | Dimensions | 17.44 in W x 5.59 in D x 5.12 in H |
Packages
1 - UNIT - 1 |