Abbotsford
gefic693chs392

EMERSON IC693CHS392 10-Slot Series 90-30 Expansion I/O Baseplate

Inventory
Unavailable for order
Manufacturer:EMERSON
Manufacturer #:IC693CHS392

Description

10-slot expansion I/O baseplate for use with series 90-30 PLCs. 150 mA at 5 V DC internal power used. Distance upto 50 feet.

Specifications

Brand Name Emerson Item Name 10-Slot Expansion Base Plate
Amperage Rating 150 mA at 5 VDC Dimensions 17.44 in W x 5.59 in D x 5.12 in H
Specifications Up to 50 ft Distance Application For PLC Local Chassis but can also be used to Extend I/O to Other Locations, Making Connections to Other Baseplates

Packages

1 - UNIT - 1