EMERSON IC693CHS393 10-Slot Series 90-30 Remote Expansion I/O Baseplate
Description
10-slot remote I/O baseplate for use with series 90-30 PLCs. 460 mA at 5 V DC internal power used. Distance upto 700 feet.
Specifications
Brand Name | Emerson | Item Name | Base Plate |
Type | Remote | Amperage Rating | 460 mA at 5 VDC |
Dimensions | 17.44 in W x 5.59 in D x 5.12 in H | For Use With | 10-Slot Standard I/O Module |
Packages
1 - UNIT - 1 |