Abbotsford
gefic693chs398

EMERSON IC693CHS398 5-Slot Series 90-30 Expansion I/O Baseplate

Inventory
Unavailable for order
Manufacturer:EMERSON
Manufacturer #:IC693CHS398

Description

5-slot expansion I/O baseplate for use with series 90-30 PLCs. 170 mA at 5 V DC internal power used. Distance upto 50 feet.

Specifications

Brand Name Emerson Item Name Base Plate
Amperage Rating 170 mA at 5 VDC Dimensions 10.43 in W x 5.59 in D x 5.12 in H
For Use With 10-Slot Expansion I/O Module

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok