Abbotsford
gefic695acc302

EMERSON IC695ACC302 RX3i Auxiliary Smart Battery Module

Price $775.73 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERSON
Manufacturer #:IC695ACC302

Description

Auxiliary smart battery module is an enhanced version of IC693ACC302. In addition to providing an extended backup time for volatile memory on PACSystems CPUs, the smart battery module has a battery monitoring circuit that enables the user to detect the low battery state before it is completely drained.

Specifications

Brand Name Emerson Item Name Battery
Type Auxiliary Smart Chemical System Lithium-Ion
Nominal Voltage 9 V Nominal Capacity 15000 mAh
Dimensions 65 mm W x 39.9 mm H

Packages

1 - UNIT - 1
Customers who bought this item also bought