![gefic697chs750](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11902807.jpg?preset=medium)
EMERSON IC697CHS750 9070 RACK 5 SLOT REARMNT
Description
These racks can be used for CPU, local and remote I/O and accept all plug-in IC697 Power Supplies. With available accessories, any of these racks can function as an Expansion Rack, and two racks can be run off a single power supply. GE offers standard length cables for easy installation and provides wiring information for custom applications.
Specifications
Brand Name | GE | Item Name | 5-Slot Rack |
Voltage Rating | 5 VDC | Amperage Rating | 20 A |
Size | 1.6 in | Series/Model | 9070 |
Dimensions | 11.15 in H x 12.6 in W x 7.5 in D | Mounting | Rear Panel |
For Use With | IC697 PLC Module |
Packages
1 - UNIT - 1 |