Abbotsford
gefic697chs782

EMERSON IC697CHS782 17-Slot VME Integrator Rack, Front and Rear Mount

Inventory
Unavailable for order
Manufacturer:EMERSON
Manufacturer #:IC697CHS782

Description

The VME Integrator Rack for the IC697 Programmable Logic Controller can be used for 3rd party VME modules and all IC697 CPU and I/O configurations, except redundancy applications. This rack has a 17-slot backplane and is designed to provide easy integration of 3rd party VME modules into an IC697 PLC system. Integration of 3rd Party VME modules must be in accordance with guidelines which are described in the User’s Guide to Integration of 3rd Party VME Modules. Backplane connectors are spaced on 0.8 inch centers to accommodate 3rd party VME modules. IC697 modules each use two of these slots. Standard IC697 racks have slots spaced on 1.6 inch centers for IC697 modules. VME modules that require 0.8 inch spacing for installation in a rack may not fit in the standard IC697 racks (IC697CHS750/790/791).

Specifications

Brand Name GE Item Name 17-Slot Rack
Voltage Rating 5 VDC Amperage Rating 20 A
Size 0.8 in Series/Model 9070
Dimensions 11.15 in H x 19 in W x 7.5 in D Mounting Rear Panel
For Use With IC697 PLC Module

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok