Abbotsford
gefic697chs790

EMERSON IC697CHS790 9-Slot Series 90-70 Standard Rack, Rear Panel Mount

Inventory
Unavailable for order
Manufacturer:EMERSON
Manufacturer #:IC697CHS790

Description

The Standard Nine-Slot Rack for the IC697 programmable controller isused for all CPU and I/O configurations. Each rack has provision for one power supply at the leftmost module position; and either nine additional slot locations (nine-slot rack). Overall rack dimensions are 11.15H x 19W x 7.5D (283mm x 483mm x 190mm). Slots are 1.6 wide except the power supply slot which is 2.4 wide. Two racks can be interconnected to share a single power supply for applications having extended I/O requirements. A Power Supply Extension Cable kit (IC697CBL700) is available for such applications. Each rack provides slot sensing for rack-type I/O modules designed for the IC697 PLC. No jumpers or DIP switches on the I/O modules are required for module addressing.

Specifications

Brand Name GE Item Name 9-Slot Rack
Voltage Rating 5 VDC Amperage Rating 20 A
Size 1.6 in Series/Model 9070
Dimensions 11.15 in H x 19 in W x 7.5 in D Mounting Rear Panel
For Use With IC697 PLC Module

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok