Abbotsford
gefic754vki06std

EMERSON IC754VKI06STD 24VDC QuickPanel View Starter Kit, 6” STN-Color Intermediate Display

Inventory
Unavailable for order
Manufacturer:EMERSON
Manufacturer #:IC754VKI06STD

Description

QuickPanel View starter kit includes 6 inch (320 x 240 pixels) STN-color intermediate display proficy ME development software ethernet cable and power supply. 32 MB DRAM memory and expandable to 96 MB. RS232/RS485 com 1 connector. 10/100 Mbps ethernet LAN speed. 10.8 to 30.0 V DC input voltage.

Specifications

Brand Name GE Sub Brand QuickPanel+™
Item Name View Starter Kit Type NEMA 12/4X
Voltage Rating 30 VDC Includes Basic Device, Communication Module, Connection Cable, Engineering Software, Memory Unit, Monitor, Power Supply, Programming Software, Visualization Software

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok