Abbotsford
gefic755css12cdb

EMERSON IC755CSS12CDB QuickPanel+ 12" Screen with View and Control

Price $8,508.80 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERSON
Manufacturer #:IC755CSS12CDB

Description

Simplify development and maintenance with one powerful device for operator interface (OI) and control. The multi-functional QuickPanel+ delivers actionable data and insight smarter, faster and easier than ever before.FEATURES:- Plug and play connectivity- Designed for easy installation and configuration by automation engineers- Fully integrated view, control and data historian- Multi-touch for optimum responsiveness- Vivid images for more complete process visualization- Fully functional web browser with multimedia capability- Email and text alerts based on user-defined settings- Custom, web-enabled reports and graphs- Remote diagnostics and security- Compatibility with third-party components

Specifications

Brand Name Emerson Item Name Operator Interface Quick Panel
Size 12.36 in

Packages

1 - UNIT - 1