Abbotsford
cthxiocbp2

EATON XIOC-BP-2 2VO I/O 2-Slot Eaton Cutler-Hammer XC Series Programmable Logic Controller Module Backplane

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:XIOC-BP-2

Description

Expansion backplane for mounting on top-hat rail. Width: 2 slots.

Specifications

Brand Name Eaton Item Name Mounting Rack
Mounting Rail/Wall/Direct Type Expandable
Amperage Rating 3.2 A Dimensions 63 mm W x 21 mm D x 107 mm H
Standards UL Listed, UL508, UL File No E135462, CSA Certified CSA File No 012528, Class No 2252-01, CSA-C22.2 No 0-M, 142-M, CE Marking Application For Mounting XI and OC PLC Modules on Top-Hat Rail
UPC 015082607948

Packages

1 - UNIT - 1