Eaton Cutler-Hammer XC Series Programmable Logic Controller Backplane
Description
Expansion backplane for mounting on top-hat rail. Width: 3 slots
Specifications
Brand Name | Eaton | Item Name | Bus Expander Rack |
Mounting | Rail/Wall/Direct | Type | 3-Slot |
Amperage Rating | 3.2 A DC (Input/Output) | Dimensions | 93 mm W x 21 mm D x 107 mm H |
For Use With | XC100/200, XIOC Modules on Top-Hat Rail | Standards | UL 508, CSA-C22.2 No. 0-M, CSA-C22.2 No. 142-M, CE Marking |
Application | For Expansion to 15 Modules | UPC | 015082742915 |
Packages
1 - UNIT - 1 |