EATON XIOC-BP-XC Eaton Cutler-Hammer XC Series Programmable Logic Controller Module Backplane
Description
Basic backplane for mounting on top-hat rail. Width: 2 slots.
Specifications
Brand Name | Eaton | Item Name | Mounting Rack |
Mounting | Rail/Wall/Direct | Type | Expandable |
Amperage Rating | 3.2 A | Dimensions | 63 mm W x 21 mm D x 107 mm H |
Standards | UL Listed, UL508, UL File No E135462, CSA Certified CSA File No 012528, Class No 2252-01, CSA-C22.2 No 0-M, 142-M, CE Marking | Application | For Mounting XC100 and 200 CPU Modules on Top-Hat Rail |
UPC | 015082607924 |
Packages
1 - UNIT - 1 |