ELECTRON METAL WRSSLD-192018-BK 20"W X 8"D 20RU RACK
Description
20x42.63x18 inch Wall mount swing-out relay rack. Light duty.
Specifications
Brand Name | Electron Metal | Item Name | Relay Rack |
Type | Light-Duty, Swing-Out | Material | Steel |
Mounting | Wall | Color/Finish | Black |
Dimensions | 20 in W x 42.63 in H x 18 in D | Includes | Mounting Hardware |
Application | For 19 in Rackmount Equipment |
Packages
1 - UNIT - 1 |