![ctheu5eswd2a2a](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/305308600.jpg?preset=medium)
EATON 2 inch Eaton Cutler-Hammer Analogue Module
Description
Analog input/output (I/O) modules are connected as nodes on the SmartWire-DT network and allow standard or generic devices to be connected to the SmartWire-DT system. They can be connected anywhere along the flat cable network and can therefore be positioned in the control panel to help reduce the I/O wiring.
Specifications
Brand Name | Eaton | Item Name | I/O Module |
Type | Analog | Voltage Rating | 10 V |
Input | 2 Analog | Output | 2 Analog |
Dimensions | 35 mm W x 97 mm D x 90 mm H | Series/Model | SmartWire DT |
Amperage Rating | 22 mA | Power Consumption | 1.5 W |
Resolution | 12 Bit | Response Time | 20 Millisecond |
Transfer Rate | 250 Kbps | Connection | Push-in Terminal |
Mounting Type | Wall | Degree of Protection | IP20 |
Temperature Rating | -25 to 55 °C | Environmental Conditions | -40 to 70 °C Storage Temperature, 5 - 95% Non-Condensing Relative Humidity |
For Use With | SmartWire DT PLC | Standards | IEC/EN 61131-2, UL Listed, DNV, GL, BV, LRS, CSA Certified |
Application | Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs | UPC | 015081405934 |
Packages
1 - UNIT - 1 |