![ctheu5eswd4ax](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/305308595.jpg?preset=medium)
EATON 4 inch Eaton Cutler-Hammer SmartWire-DT Analog Module
Description
Analog input/output (I/O) modules are connected as nodes on the SmartWire-DT network and allow standard or generic devices to be connected to the SmartWire-DT system. They can be connected anywhere along the flat cable network and can therefore be positioned in the control panel to help reduce the I/O wiring.
Specifications
Brand Name | Eaton | Item Name | I/O Module |
Type | SmartWire-DT I/O module | Voltage Rating | 0 - 10 V |
Dimensions | 1.65 x 0.47 x 1/2 in | Series/Model | SmartWire DT |
Amperage Rating | 0 - 20 mA | Mounting Type | Vertical |
Standards | UL Listed, CSA, CE Certified | Application | For Electrical Assemblies, Panels and EOEMs |
UPC | 015081405927 |
Packages
1 - UNIT - 1 |