![ctheu5eswd4dx](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/305308587.jpg?preset=medium)
EATON EU5E-SWD-4DX 24 VDC Eaton Cutler-Hammer Digital Module 4 Inputs w/Supply Sensor
Description
Digital input/output (I/O) modules are connected as nodes on the SmartWire-DT network and allow standard or generic devices to be connected to the SmartWire-DT system. They can be connected anywhere along the flat cable network and can therefore be positioned in the control panel to help reduce the I/O wiring.
Specifications
Brand Name | Eaton | Item Name | I/O Module |
Type | Digital | Voltage Rating | 24 VDC |
Input | 4 Digital | Dimensions | 35 mm W x 90 mm H x 101 mm D |
Series/Model | SmartWire-DT Slave | Amperage Rating | 33 mA Consumption, 4 mA at 24 VDC Input |
Power Consumption | 1.1 W | Transfer Rate | 250 Kbps |
Connection | 8-Pole Plug | Mounting Type | Top-Hat Rail |
Degree of Protection | IP20 | Temperature Rating | -25 to 55 °C |
Environmental Conditions | -40 to 70 °C Storage Temperature, 5 - 95% Non-Condensing Relative Humidity | For Use With | SmartWire-DT PLC |
Standards | CSA Certified, UL Listed, CE, IEC/EN 61131-2, BV Approved | Application | For Electrical Assemblies, Panels and EOEMs |
UPC | 015081405903 |
Packages
1 - UNIT - 1 |