EATON EU5E-SWD-4PT 24VDC Eaton Cutler-Hammer SmartWire-DT Four Temperature Inputs Module Analog
Description
Analog input/output (I/O) modules are connected as nodes on the SmartWire-DT network and allow standard or generic devices to be connected to the SmartWire-DT system. They can be connected anywhere along the flat cable network and can therefore be positioned in the control panel to help reduce the I/O wiring.
Specifications
Brand Name | Eaton | Item Name | Input Module |
Type | Pilot Device Module | Dimensions | 1.65 x 1-1/2 x 1/2 in |
Mounting Type | Base | Standards | UL Listed, CSA, CE Certified |
UPC | 015081405941 |
Packages
1 - UNIT - 1 |