EATON EU5E-SWD-X8D 24VDC 500mA Eaton Digital Module
Description
Digital input/output (I/O) modules are connected as nodes on the SmartWire-DT network and allow standard or generic devices to be connected to the SmartWire-DT system. They can be connected anywhere along the flat cable network and can therefore be positioned in the control panel to help reduce the I/O wiring.
Specifications
Brand Name | Eaton | Item Name | I/O Module |
Type | I/O Module | Voltage Rating | 24 VDC |
Input | 4 Digital, 4 mA, 0 - 28.8 VDC | Output | 8 Digital, 0.5 A |
Dimensions | 35 mm W x 101 mm D x 90 mm H | Series/Model | SmartWire |
Amperage Rating | 4 mA at 24 VDC | Power Consumption | 1.3 W |
Connection | Push in Terminal | Mounting Type | Base |
Degree of Protection | IP20 | Temperature Rating | -25 to 55 °C |
Environmental Conditions | -40 - 70 °C Storage, 5 - 95% Non-Condensing Relative Humidity | For Use With | SmartWire-DT Darwin Communication System |
Standards | CSA Certified, UL Listed, CE, IEC/EN 61131-2 | Application | For Automation and Process Control |
UPC | 786689005894 |
Packages
1 - UNIT - 1 |