EATON MFD-TA17 12IN 4OUT 24V Eaton Cutler-Hammer PLC I/O Module
Description
Input/output module for use with multi-function display.
Specifications
Brand Name | Eaton | Item Name | I/O Module |
Type | Analog | Voltage Rating | 24 VDC |
Input | 12 Digital, 4 Analog | Output | 4 Transistor, 1 Analog |
Dimensions | 89 mm W x 90 mm H x 25 mm D | Series/Model | MFD |
Amperage Rating | 3.3 mA | Power Consumption | 2 W |
Resolution | 10 Bit | Connection | Screw Terminal |
Mounting Type | Vertical/Horizontal | Degree of Protection | IP20 |
Temperature Rating | -25 to 55 °C | Environmental Conditions | -40 to 70 °C Storage Temperature, 5 - 95% Non-Condensing Relative Humidity |
For Use With | MFD-CP8, MFD-CP10 Central Processing Unit | Standards | CSA Certified, UL Listed, CE, CSA C22.2 No. 142-M1987, CSA C22.2 No. 213-M1987 |
Application | For use with Multi-Function Display | UPC | 015082652566 |
Packages
1 - UNIT - 1 |