EATON XIOC-16DO 16-Point 24VDC 0.3Amp Eaton Cutler-Hammer XIOC Digital Output Module
Description
XI/OC are local expansion modules for direct connection to all XC100/200 controllers. Up to 15 modules, selected from a wide range of digital, analog and intelligent I/O functions, can be connected directly to each controller.
Specifications
Brand Name | Eaton | Item Name | Output Module |
Type | Digital | Voltage Rating | 24 VDC |
Output | 16 Digital | Dimensions | 1.4000 IN X 4.5000 IN X 4.5000 IN |
Amperage Rating | 1 mA, 50 mA | Connection | Plug-in |
Degree of Protection | IP20 | Temperature Rating | 0 - 55 °C |
Standards | UL Listed, CSA Certified | Application | Automation and Logic Control Equipment, Connection to XC100/200 Modular PLCs |
UPC | 015082578965 |
Packages
1 - UNIT - 1 |