EATON XIOC-4AI-2AO-U1 24V Eaton Cutler-Hammer XIOC-4AI-2AO-U1 Analog Module
Description
XI/OC are local expansion modules for direct connection to all XControl PLCs. Up to 15 modules can be connected directly to each PLC. You can also choose between a wide range of digital, analog and technology functions.
Specifications
Brand Name | Eaton | Item Name | I/O Module |
Type | Combination Module | Voltage Rating | 0 - 110 VDC |
Input | 4 | Dimensions | 3.9 x 3.7 x 1.2 in |
For Use With | Logic Controller | Standards | UL Listed |
Application | Commercial, Industrial or Institutional Buildings | UPC | 015082624051 |
Packages
1 - UNIT - 1 |