8-Point 24VDC Eaton Cutler-Hammer XIOC Digital Expansion Module
Description
XI/OC are local expansion modules for direct connection to all XControl PLCs. Up to 15 modules can be connected directly to each PLC. You can also choose between a wide range of digital, analog and technology functions.
Specifications
Brand Name | Eaton | Item Name | Input Module |
Type | Digital | Voltage Rating | 24 VDC |
Input | 8 | Dimensions | 3.94 x 1.18 x 3.74 in |
For Use With | Logic Controller | Standards | UL Listed, CE Certified, RoHS Compliant |
Application | Commercial, Industrial or Institutional Buildings | UPC | 015082578910 |
Packages
1 - UNIT - 1 |