![cthxioc8do](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/305283138.jpg?preset=medium)
8x24VDC Eaton Cutler-Hammer XIOC Digital Output Module
Description
XI/OC are local expansion modules for direct connection to all XC100/200 controllers. Up to 15 modules, selected from a wide range of digital, analog and intelligent I/O functions, can be connected directly to each controller.
Specifications
Brand Name | Eaton | Item Name | Expansion Output Module |
Type | Programmable Logic Controllers,XC Series | Voltage Rating | 24 VDC |
Input | 8 | Dimensions | 4-1/2 x 4-1/2 x 1-3/4 in |
For Use With | Logic Controller | Standards | UL Listed |
Application | Commercial, Industrial or Institutional Buildings | UPC | 015082578941 |
Packages
1 - UNIT - 1 |