![gefep4165](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/180544147.jpg?preset=medium)
EMERSON EP-4164 2, 3, or 4-Wire, High Density, High Performance, Analog Output Module 4 Outputs 20.4 - 28.8 V Input, 2 - 10 V Output,
Description
GE provides RSTi-EP analog output modules with up to 4 analog outputs at +/-10 V, +/-5 V, 0-10 V, 0-5 V, 2-10 V, 1-5 V, 0-20 mA or 4-20 mA. The resolution is 16 bit per channel. An output can be connected to each connector, the internal switching is carried out automatically. The output range is defined using parameterization. A status LED is assigned to each channel. The outputs are supplied with power from the output current path (IOUT). The EP-4264 module provides individual channel diagnosis with channel related error messages.
Specifications
Brand Name | Emerson | Item Name | Output Module |
Type | 2, 3, or 4-Wire, High Density, High Performance, Analog | Voltage Rating | 20.4 - 28.8 V Input, 2 - 10 V Output |
Output | 4 | Interface | RSTi-EP System Bus |
Dimensions | 0.45 in W x 2.99 in D x 4.72 in H | Amperage Rating | 0 - 20 mA, 4 - 20 mA |
Resolution | 16-Bit | Response Time | 1 Millisecond for 4 Channels |
Transfer Rate | 48 Mbps | Connection | (2) RJ45 |
Mounting Type | DIN Rail | Degree of Protection | IP20 |
Temperature Rating | -20 to 60 °C | Environmental Conditions | 5 - 95% Non-Condensing Air Humidity |
For Use With | RSTi-EP Network Adapter | Standards | UL Listed, Zone 2 CE Certified, ATEX Approved |
Application | For Industrial Internet Applications |
Packages
1 - UNIT - 1 |