
EMERSON EP-1218 2-Wire, High Density, High Performance, Digital Input Module (8) Point Inputs 24 VDC,
Description
GE provides a range of RSTi-EP digital input modules with 4, 8 or 16 inputs, which are primarily used to receive binary control signals from sensors, transmitters, switches or proximity switches. Their flexible design allows them to meet your demands with reserve potential.
Specifications
Brand Name | Emerson | Item Name | Input Module |
Type | 2-Wire, High Density, High Performance, Digital | Voltage Rating | 24 VDC |
Input | (8) Point | Interface | RSTi-EP System Bus |
Dimensions | 0.45 in W x 2.99 in D x 4.72 in H | Amperage Rating | 15 mA Per Channel |
Transfer Rate | 48 Mbps | Connection | (2) RJ45 |
Mounting Type | DIN Rail | Degree of Protection | IP20 |
Temperature Rating | -20 to 60 °C | Environmental Conditions | 5 - 95% Non-Condensing Air Humidity |
For Use With | RSTi-EP Network Adapter | Standards | UL Listed, Zone 2 CE Certified, ATEX Approved |
Application | For Industrial Internet Applications |
Packages
1 - UNIT - 1 |