GE INTELLIGENT PLATFORMS EP-3264 RSTi EP I/O Analog Input Module - 14-Channel Voltage/Current 16-Bit with Diagnostics 2, 3, or 4 Wire
Description
The EP-3264 analog input module can record up to 4 analog sensors with ±10 V, ±5 V, 0-10 V, 0-5 V, 2-10 V, 1-5 V, 0-20 mA or 4-20 mA. The resolution is 16 bit per channel. Sensors can be connected to each connector in a 2-wire, 3-wire or 3-wire connection + FE. The measurement range is defined using parameterization. Two status LED are assigned to each channel. The module electronics supply the connected sensors with power from the input current path (IIN). Each sensor output is loadable with 500 mA and protected agains overcurrent. The inputs are protected against voltage surges and overcurrent. Voltages that exceed ±30 V may cause the destruction of the module. As a protection against overcurrent, the module temporarily switches to voltage mode. The module provides individual channel diagnosis with channel related error messages.
Specifications
Brand Name | GE | Item Name | Input Module |
Type | High Density, High Performance, 2, 3 or 4-Wire, Analog | Voltage Rating | 0 - 5 V, +/-5 V, 0 - 10 V, +/-10 V, 1 - 5 V, 2 - 10 V |
Input | (4) Channel | Communication Ports | PROFINET RT, PROFIBUS, Modbus/TCP and EtherCAT |
Dimensions | 0.45 in W x 2.99 in D x 4.72 in H | Series/Model | RSTi EP Series |
Amperage Rating | 0 - 20 mA, 4 - 20 mA | Frequency Rating | 50/60 Hz |
Resolution | 16 Bit | Response Time | <50 Microsecond |
Transfer Rate | 48 Mbps | Connection | RJ45 Copper |
Mounting Type | DIN-Rail | Degree of Protection | IP20 |
Temperature Rating | -20 to 60 °C | Environmental Conditions | 5 - 95% Non-Condensing Air Humidity, -40 to 85 °C Storage |
For Use With | RSTi EP Network Adapter | Standards | ATEX Zone 2, Category 4, CE Certified, PLe), SIL 3 Compliant (IEC 62061 and EN ISO 13849-1, TUV SIL3, UL HazLoc Class 1 Division 2, UL Listed |
Application | For installation, machine commissioning and service applications |
Packages
1 - UNIT - 1 |