Abbotsford
gefic660bba020

EMERSON IC660BBA020 24/48VDC Voltage/Current Analog I/O Block

Inventory
Unavailable for order
Manufacturer:EMERSON
Manufacturer #:IC660BBA020

Description

Genius Analog Mixed blocks provide 4 channels of inputs and 2 channels of outputs. The channels can be configured for current or voltage with powerful diagnostics.

Specifications

Brand Name Emerson Item Name I/O Module
Type Analog Voltage Rating 18 - 56 VDC
Input 4 Analog Output 2 Analog
Dimensions 224.4 mm W x 100 mm D x 88.9 mm H Resolution 12 Bit

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok