Abbotsford
gefic660bba024

EMERSON IC660BBA024 24/48VDC Genius Analog I/O Block, Current-Source, 4 Inputs/ 2 Outputs

Inventory
Unavailable for order
Manufacturer:EMERSON
Manufacturer #:IC660BBA024

Description

Genius analog I/O block, current-source, provide 4 channels of inputs and 2 channels of outputs. The channels can be configured for current or voltage with powerful diagnostics. Genius blocks provide predictable system operation in the event of a CPU, bus interface, or network cable failure. When connected in a redundant configuration with two or more CPUs running simultaneously, the Genius blocks will shift automatically to a backup CPU if the main controller fails to communicate. Genius I/O blocks automatically provide diagnostic information on field wiring, power conditions, and loads, as well as the state of the communication network, blocks, and circuits. Genius diagnostics sharply reduce the time needed for initial control and debugging.

Specifications

Brand Name Emerson Item Name I/O Block
Type Analog Current Voltage Rating 18 - 56 VDC
Input 4 Analog Output 2 Analog
Dimensions 224.4 mm W x 100 mm D x 88.9 mm H

Packages

1 - UNIT - 1