![gefic660bba025](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/286394681.jpg?preset=medium)
EMERSON IC660BBA025 24/48VDC 6-Channel Genius Analog Output Block, Current-Source
Description
Genius Analog Output blocks provide 6 channels of current and voltage outputs with powerful diagnostics.
Specifications
Brand Name | GE | Sub Brand | Genius |
Item Name | Current Source Output Block | Voltage Rating | 24/48 VDC |
Output | 6 Analog | Dimensions | 8.83 x 3.5 x 3.94 in |
Amperage Rating | 600 mA | Power Consumption | 12 W |
Resolution | 6 µA | Response Time | 25 Millisecond |
Temperature Rating | 0 - 60 °C | Environmental Conditions | 5 - 95% Non-Condensing Relative Humidity |
Packages
1 - UNIT - 1 |