Abbotsford
gefic660bba026

EMERSON IC660BBA026 6-Channel 24/48VDC Genius Analog Input Block Current-Source

Inventory
Unavailable for order
Manufacturer:EMERSON
Manufacturer #:IC660BBA026

Description

Genius IC660BBA026 24/48 VDC Current Source Input Blocks are used to interface a controller to devices that provide 4mA to 20mA analog signals. Each IC660BBA026 has six 4-to-20 mA input circuits, with isolated channels. No user calibration is required for operation of the Genius IC660BBA106.

Specifications

Brand Name Emerson Item Name Input Module
Type Analog Voltage Rating 24/48 VDC, 18 - 56 VDC
Input 4 - 20 mA, 6 Channel Dimensions 90.5 mm W x 112.3 mm D x 224.4 mm H
Connection Screw/Spring Clamp

Packages

1 - UNIT - 1