Abbotsford
gefic660bba100

EMERSON IC660BBA100 115VAC/125VDC 6-Channel Genius Analog I/O Block, Voltage/Current 4 Inputs/ 2 Outputs

Inventory
Unavailable for order
Manufacturer:EMERSON
Manufacturer #:IC660BBA100

Description

Genius analog I/O block, voltage/current, provide 4 channels of inputs and 2 channels of outputs. The channels can be configured for current or voltage with powerful diagnostics. Genius blocks provide predictable system operation in the event of a CPU, bus interface, or network cable failure. When connected in a redundant configuration with two or more CPUs running simultaneously, the Genius blocks will shift automatically to a backup CPU if the main controller fails to communicate. Genius I/O blocks automatically provide diagnostic information on field wiring, power conditions, and loads, as well as the state of the communication network, blocks, and circuits. Genius diagnostics sharply reduce the time needed for initial control and debugging.

Specifications

Brand Name Emerson Item Name I/O Block
Type Analog Voltage/Current Voltage Rating 98 - 132 VAC
Input 4 Analog Output 2 Analog
Dimensions 224.4 mm W x 100 mm D x 88.9 mm H Frequency Rating 60 Hz
Resolution 12 Bit

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok