Abbotsford
gefic660bba101

EMERSON IC660BBA101 115VAC/125VDC 6-Channel Genius Analog Input Block RTD Module

Inventory
Unavailable for order
Manufacturer:EMERSON
Manufacturer #:IC660BBA101

Description

Genius analog input block, RTD module support a wide range of temperature sensors. Genius blocks provide predictable system operation in the event of a CPU, bus interface, or network cable failure. When connected in a redundant configuration with two or more CPUs running simultaneously, the Genius blocks will shift automatically to a backup CPU if the main controller fails to communicate. Genius I/O blocks automatically provide diagnostic information on field wiring, power conditions, and loads, as well as the state of the communication network, blocks, and circuits. Genius diagnostics sharply reduce the time needed for initial control and debugging.

Specifications

Brand Name Emerson Item Name RTD Input Block
Voltage Rating 93 - 132 VAC at 60 Hz, 105 - 145 VDC Input 6 Analog
Dimensions 224.4 mm W x 100 mm D x 88.9 mm H Frequency Rating 60 Hz
Mounting Type Wall/Direct

Packages

1 - UNIT - 1