![gefic660bba103](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11902504.jpg?preset=medium)
EMERSON IC660BBA103 115VAC/125VDC 6-Channel Genius Analog Input Block Thermocouple
Description
Thermocouple Input Blocks are primarily used for monitoringtemperature, with standard thermocouple types connected to the inputs. They can also be used for measuring low-level voltage input signals.
Specifications
Brand Name | Emerson | Item Name | I/O Module |
Type | Thermocouple | Voltage Rating | 125 VAC at 60 Hz, 115 VDC |
Input | 6 Analog | Output | 6 Analog |
Interface | PROFIBUS | Dimensions | 90.5 mm W x 112.3 mm D x 224.4 mm H |
Frequency Rating | 60 Hz | Connection | Screw/Spring Clamp |
Mounting Type | Panel, Rail, Wall/Direct |
Packages
1 - UNIT - 1 |