EMERSON IC660BBA105 115VAC/125VDC 6-Channel Genius Analog Output Block, Current-Source
Description
Genius Analog Output blocks provide 6 channels of current and voltage outputs with powerful diagnostics.
Specifications
Brand Name | Emerson | Item Name | Output Module |
Type | Analog Current-Source | Voltage Rating | 115 VAC/125 VDC |
Output | 6 Channel | Dimensions | 3.34 in W x 3.91 in D x 8.83 in H |
Amperage Rating | 0 - 20 mA, 4 - 20 mA | Power Consumption | 12 W |
Temperature Rating | 0 - 60 °C | Environmental Conditions | 5 - 95% Non-Condensing Humidity |
Application | For Voltage Applications |
Packages
1 - UNIT - 1 |