EMERSON IC660BBA106 115VAC/125VDC 6-Channel Current-Source Analog Input Block
Description
Current Source Input Blocks are used to interface a controller todevices that provide 4mA to 20mA analog signals.Block features include:- Six 4-to-20 mA input circuits- Isolated channels- No user calibration required for operation- Software configurable- Advanced diagnostics- Dedicated Bus Switching Module contro
Specifications
Brand Name | Emerson | Item Name | Input Module |
Type | Analog | Voltage Rating | 125 VAC, 115 VDC |
Input | 6 Channel | Dimensions | 90.5 mm W x 112.3 mm D x 224.4 mm H |
Frequency Rating | 60 Hz | Connection | Screw/Spring Clamp |
Packages
1 - UNIT - 1 |