Abbotsford
gefic660bbd020

EMERSON IC660BBD020 24/48VDC 16-Point Genius DC Discrete I/OBlock

Inventory
Unavailable for order
Manufacturer:EMERSON
Manufacturer #:IC660BBD020

Description

A DC 16-Circuit Source/Sink I/O Block is an intelligent, configurable block that can interface to a wide range of discrete DC sensors and actuators.DC 16-Circuit Source/Sink I/O Blocks have 16 discrete circuits, each easily configured to be an input, tristate input, or output. Output circuits can be connected directly to input circuits without the use of other components or inversion of logic states.Control power is tapped off the input/output device voltages wired to the terminals. No separate block power supply is needed.

Specifications

Brand Name Emerson Item Name I/O Module
Type 16-Channel, 3-Wire Voltage Rating 18 - 56 VDC
Input 16 Digital, 0 - 48 V, 5 mA Output 16 Digital, 2 V, 2 A
Interface PROFIBUS Dimensions 90.5 mm W x 112.3 mm D x 224.4 mm H
Connection Screw Mounting Type Rail, Wall/Direct

Packages

1 - UNIT - 1